Zoro Homepage

1/2" Drive Impact Socket 6, Hex 1/2"Drive, 1/2

  • Mfr # 26485

  • Zoro # G7016569


product price: $10.19
/ea

Key Features

Drive Size
1/2"
Size
1/2"
Overall Length
68mm
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
26485
Zoro #
G7016569
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"
Size
1/2"
Overall Length
68mm

Details

Item
Hex Impact Socket,1/2"Drive,1/2"
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Steel
Socket Type
Hex Impact
Category Type
Hex Socket

Description

Hex Impact Socket,1/2 In.Drive,1/2 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.