Zoro Homepage

1/2" Drive Impact Socket, SAE, 38mm L

  • Mfr # 2690SE6

  • Zoro # G4514855


product price: $6.95
/ea
Sold in multiples of 2 for $13.90

Key Features

Overall Length
38mm
Drive Size
1/2"
SAE or Metric
SAE
Size
E18
Category Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2690SE6
Zoro #
G4514855
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
38mm
Drive Size
1/2"
Size
E18

Details

Item
Impact Socket
SAE or Metric
SAE
Category Type
Impact Socket
Socket Type
External Star Impact

Description

External Star Impact Socket, 1/2 In. Dr.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.