Zoro Homepage

1/2" Drive Impact Socket, SAE, 78mm L

  • Mfr # 2626

  • Zoro # G7024941


product price: $14.99
/ea

Key Features

Overall Length
78mm
Drive Size
1/2"
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2626
Zoro #
G7024941
UPC #
00867931264808
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
78mm
Drive Size
1/2"
Size
13/16"

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Steel
Socket Type
Extra Thin Wall Deep Impact

Description

Extra Thin Deep Impct Socket,6Pnt,13/16 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.