1/2" Drive Impact Socket Set, Metric, 26 pcs
Mfr # 2646
Zoro # G2313731
product price: $225.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
Number of Pieces
26
Measurement Type
Metric
Product Type
Deep Impct Sockt Set,Metric,26 pcs.,1/2"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2646
Zoro #
G2313731
UPC #
613364079669
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Details
Item
Deep Impact Socket Set
Number of Pieces
26
Measurement Type
Metric
Product Type
Deep Impct Sockt Set,Metric,26 pcs.,1/2"
Description
Deep Impct Sockt Set,Metric,26 pcs.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.