
1/2" Drive Impact Socket Set, SAE, 15 pcs
Mfr # 2856
Zoro # G7036123
product price: $235.99
/ea
Free Shipping & Returns
Key Features
Drive Size
1/2"
SAE or Metric
SAE
Number of Pieces
15
Material
Molybdenum Alloy Steel
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2856
Zoro #
G7036123
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Details
Item
Impact Socket Set
SAE or Metric
SAE
Number of Pieces
15
Material
Molybdenum Alloy Steel
Finish
Chrome
Measurement Type
SAE
Includes
(15) 1/2" Drive 12-Point Fractional SAE Universal Impact Socket Set
Description
SAE Uni Impact Socket Set,1/2 In.Dr,15PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.