Sunex
1/2" Drive Master Impact Socket Set, SAE, 43 pcs
Mfr # 2568
Zoro # G2314343
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Number of Pieces 43
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Full Polish Metric Angle Open End Wrench 19 mm J3119M
- STARRETT Edge Finder, Single End, 0.200 In Tip 827A
- COLOR-KEYED KUBE Installing Dies 15505SS
- URREA Interchangeable face for 1-1/2” dead blow hammer bronze SF16B
- SUNEX Tools 14-Piece 1/4 in. Drive Deep Metric Magnetic Impact Socket Set 1831
- SUNEX 1/2" Drive Impact Socket Set, SAE, 13 pcs 2650
- SUNEX 3/8" Drive Internal Torx Socket Set, Carded on Socket Rail, SAE, 9 pcs 3670S
- SUNEX 1/2" Drive Impact Socket Set, SAE, 39 pcs 2698
- SUNEX 8-Piece 1/2 in. Drive 6-Point Extra Deep Fractional SAE Impact Socket Set 2848
- SUNEX 1/2" Drive Impact Socket Set, Metric, 26 pcs 2826
- SUNEX 1" Drive Impact Socket Set, SAE, 21 pcs 5692
- Sunex Impact Socket Sets