This item is Discontinued.

Sunex 1/2" Drive, Metric Crowfoot Wrench 1/2" Dr 32MM Full Polish 97332

1/2" Drive, Metric Crowfoot Wrench 1/2" Dr 32MM Full Polish (Discontinued)

  • Mfr # 97332
  • Zoro # G7055312
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
97332
Zoro #
G7055312
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2"
Socket Sizes
32mm

Details

Item
Crowfoot Wrench 1/2" Dr 32MM
Finish
Full Polish
SAE or Metric
Metric
Number of Pieces
1

Description

Crowfoot Wrench 1/2 In. Dr 32MM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.