1/2" Drive, Metric Jumbo Crowfoot Wrench, 1/2" Dr, 26mm Open End (Discontinued)
- Mfr # 97326
- Zoro # G7023270
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97326
Zoro #
G7023270
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/2"
Socket Sizes
26mm
Details
Item
Jumbo Crowfoot Wrench,1/2" Dr, 26mm
Head Style
Open End
SAE or Metric
Metric
Number of Pieces
1
Description
Jumbo Crowfoot Wrench,1/2 In. Dr, 26mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.