This item is Discontinued.

No Product Image Available

1/2" Drive, Jumbo Strght Crwft Wrench, 1/2"Dr, 27mm (Discontinued)

  • Mfr # 97327
  • Zoro # G7026673
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97327
Zoro #
G7026673
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2"
Socket Sizes
27mm

Details

SAE or Metric
Metric
Material
Chrome Vanadium Steel
Finish
Chrome Plated
Item
Jumbo Strght Crwft Wrench,1/2"Dr, 27mm
Number of Pieces
1

Description

Jumbo Strght Crwft Wrench,1/2 In.Dr, 27mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.