Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sunex 1/2" Drive, Metric Straight Crowfoot Wrench, 1/2"Dr, 24mm Full Polish 97324

1/2" Drive, Metric Straight Crowfoot Wrench, 1/2"Dr, 24mm Full Polish (Discontinued)

  • Mfr # 97324
  • Zoro # G7016112
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97324
Zoro #
G7016112
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2"
Socket Sizes
24mm

Details

Item
Straight Crowfoot Wrench,1/2"Dr,24mm
Finish
Full Polish
SAE or Metric
Metric
Number of Pieces
1

Description

Straight Crowfoot Wrench,1/2 In.Dr,24mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.