1/2" Drive, SAE Jumbo Straight Crowfoot Wrench, 1/2"Dr, 1" Chrome Plated (Discontinued)
- Mfr # 97732
- Zoro # G7016200
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
97732
Zoro #
G7016200
UPC #
-
Country of Origin
China
Dimensions
Drive Size
1/2"
Socket Sizes
1"
Details
Item
Jumbo Straight Crowfoot Wrench,1/2"Dr,1"
SAE or Metric
SAE
Number of Pieces
1
Material
Chrome Vanadium Steel
Finish
Chrome Plated
Description
Jumbo Straight Crowfoot Wrench,1/2 In.Dr,1 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.