Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Drive, SAE, Crowfoot Wrench Set, Chrome Plated

  • Mfr # 9720A

  • Zoro # G4917754


product price: $97.45
/ea
Free Shipping & Returns

Key Features

Drive Size
1/2"
Finish
Chrome Plated
SAE or Metric
SAE
Number of Pieces
7
Includes
7 Piece 1/2 Dr. Jumbo Sae Crowfoot Wrench Set
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9720A
Zoro #
G4917754
UPC #
613364002056
Country of Origin
India

Dimensions

Drive Size
1/2"
Socket Sizes
1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-1/2", 1-3/8"

Details

Item
Crowfoot Wrench Set
Finish
Chrome Plated
SAE or Metric
SAE
Number of Pieces
7
Includes
7 Piece 1/2 Dr. Jumbo Sae Crowfoot Wrench Set
Material
Chrome Vanadium Steel

Description

7 Piece 1/2 Dr. Jumbo Sae Crowfoot Wrench Set

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.