This item is Discontinued.

Sunex 1/2" Drive, SAE Jumbo Crowfoot Wrench, 1/2" Dr, 1-3/4" Open End 97748

1/2" Drive, SAE Jumbo Crowfoot Wrench, 1/2" Dr, 1-3/4" Open End (Discontinued)

  • Mfr # 97748
  • Zoro # G7023228
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97748
Zoro #
G7023228
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/2"
Socket Sizes
1-3/4"

Details

Item
Jumbo Crowfoot Wrench, 1/2" Dr, 1-3/4"
Head Style
Open End
SAE or Metric
SAE
Number of Pieces
1

Description

Jumbo Crowfoot Wrench, 1/2 In. Dr, 1-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.