Zoro Homepage

1/2" Drive Standard Impact Socket Set Chrome

  • Mfr # 2652

  • Zoro # G7014852


product price: $56.75
/ea

Key Features

Drive Size
1/2"
SAE or Metric
Metric
Finish
Chrome
Measurement Type
Metric
Number of Pieces
14
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2652
Zoro #
G7014852
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/2"

Details

Item
Standard Impact Socket Set
SAE or Metric
Metric
Finish
Chrome
Measurement Type
Metric
Number of Pieces
14
Material
Molybdenum Alloy Steel
Includes
(14) 1/2" Drive 6 Point Standard Metric Impact Socket Set: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm, 26mm, 27mm; Heavy Molded Storage Tray

Description

Impct Sckt,Stand,Met,6 pt,1/2 In.Dr,14 pcs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.