
1/2" Drive Wheel Protector Impact Socket SAE
Mfr # 28492
Zoro # G7025020
product price: $14.19
/eaKey Features
Drive Size
1/2"
Overall Length
85mm
SAE or Metric
SAE
Socket Type
Extra Thin Wall Impact
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
28492
Zoro #
G7025020
UPC #
00013317016718
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
3/4"
Overall Length
85mm
Details
Item
Wheel Protector Impact Socket
SAE or Metric
SAE
Socket Type
Extra Thin Wall Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Steel
Description
Extra Thin SAE Whl Prtct Impact Socket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.