12 in Adjustable Wrench
- Mfr # SXAW12C
- Zoro # G123721582
product price:Â
$
22.35
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SXAW12C
- Zoro #
- G123721582
- UPC #
- 613364289426
- Country of Origin
- India
Description
The SUNEX Tools SXAW12C 12 in Adjustable Wrench is designed for tough, heavy-duty applications where extra reach and torque are a must. With a 1.4375-inch (35mm) jaw capacity, it’s ideal for loosening stubborn bolts and securing larger fittings in automotive, industrial, or shop environments. A built-in hang hole makes it easy to store on hooks or pegboards when the job is done. Engineered for control, the adjusting knurl lets you make quick, one-handed size changes-even in gloves or slick conditions-while a secure locking mechanism ensures the jaws stay in place under torque, preventing slippage and ensuring consistent performance. Laser-etched dual-scale markings (SAE & Metric) on both sides of the head allow for fast, accurate size identification. Stamped sizes on each side of the handle provide quick visual confirmation for added convenience. Built from forged chrome vanadium (CRV) steel, the SXAW12C delivers long-term strength and durability. An anti-rust coating protects against oxidation in damp workspaces, while the satin-finished handle and polished head provide corrosion resistance and visibility in low light. With professional-grade materials, thoughtful design, and a lifetime warranty, this wrench is built to earn its spot in your most-used tool lineup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.