Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 3/8in 12-pt Hand Socket
- Mfr # 675244
- Zoro # G923584356
original price:Â $11.65 , new price: $10.49 , 9 percent off
new price:Â
$
10.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 675244
- Zoro #
- G923584356
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 1 3/8 Inch 3/4 Inch Drive 12-Point CR-Mo Durable Impact Socket - 675244 Impact Socket SKU: 675244. This 3/4in drive, 1 3/8in 12-point hand socket is built for heavy-duty fastening where strength, fit, and durability matter. The 12-point opening helps engage fasteners securely, while the compact 57mm (2.24in) overall length supports access and control in tighter work areas. Manufactured from Chromium Molybdenum Alloy Steel, it delivers high strength and long service life with anti-corrosive properties. A chrome polished finish adds additional resistance to corrosion, and the stamped size marking makes identification fast and permanent in a professional tool set. Key Benefits 1 3/8in 12-point socket profile helps reduce slippage on fasteners. 3/4in drive size supports higher-torque applications and demanding service work. 57mm (2.24in) overall length balances reach and control in confined spaces. Chromium Molybdenum Alloy Steel construction provides high strength and durability. Anti-corrosive properties plus chrome polished finish improve long-term corrosion resistance. Permanently stamped size markings speed selection and tool organization. Meets or exceeds ANSI standards for quality and consistent performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while staying easy to identify and maintain.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.