Shop SUNEX
Create Account
12 in Wide Jaw Adjustable Wrench 2-5/16 in (60Mm)
- Mfr # 9614
- Zoro # G423721084
product price:Â
$
98.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9614
- Zoro #
- G423721084
- UPC #
- 613364155479
- Country of Origin
- India
Description
SUNEX Tools 9614 12 in Wide Jaw Adjustable Wrench 2-5/16 in (60mm) is the ultimate solution for tackling oversized fasteners with power, precision, and reliability. Designed with a 50% wider jaw opening and 30% more jaw depth than standard adjustable wrenches, this heavy-duty tool grips large nuts and bolts with strength and stability. Its 2-5/16 in (60mm) maximum jaw capacity makes it perfect for demanding jobs in automotive, plumbing, industrial, gas line, and electrical applications. The narrow-profile jaws allow access to confined or hard-to-reach areas, while the ergonomic rubber grip handle enhances comfort, reduces hand fatigue, and provides slip-resistant control. Built from high-performance alloy steel, the 12 in wrench is engineered for durability and professional-grade performance. It is tested to 130% of ANSI standards, ensuring superior safety and long-lasting strength for even the toughest tasks. A built-in hang hole makes storage easy on pegboards and tool racks, keeping your shop organized. Rugged, versatile, and precise, the SUNEX Tools 9614 Wide Jaw Adjustable Wrench is a must-have for professionals and serious DIYers who demand maximum jaw capacity and dependable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.