10 in Wide Jaw Adjustable Wrench 1-15/16 in (51Mm)
- Mfr # 9613
- Zoro # G123722688
product price:Â
$
68.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9613
- Zoro #
- G123722688
- UPC #
- 613364155462
- Country of Origin
- India
Description
SUNEX Tools 9613 10 in Wide Jaw Adjustable Wrench 1-15/16 in (51mm) is built for professionals who need maximum jaw capacity, strength, and reliability in one tool. Featuring a 50% wider jaw opening and 30% more jaw depth than standard adjustable wrenches, it grips larger fasteners securely while improving efficiency on the job. With a 1-15/16 in (51mm) maximum jaw opening, this wrench handles a wide range of applications including automotive repair, plumbing, electrical work, and gas line installation. Engineered with narrow-profile jaws, it easily reaches tight or confined spaces that standard wrenches cannot. The rubber grip handle adds comfort, slip resistance, and control for demanding tasks. Constructed from high-performance alloy steel, this 10 in adjustable wrench is built for long service life and tested to 130% of ANSI standards for safety and strength you can trust. A convenient hang hole allows quick storage on pegboards and tool racks, keeping your shop or garage organized. Designed for durability, versatility, and comfort, the SUNEX Tools 9613 Wide Jaw Adjustable Wrench is a must-have for technicians, tradesmen, and serious DIYers alike.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.