Zoro Homepage

1/4", 3/8" Drive Adj T-Handle Speed Set, 2 pcs

  • Mfr # 9727

  • Zoro # G2313661


product price: $65.35
/ea

Key Features

Drive Size
1/4", 3/8"
Number of Pieces
2
Product Type
Adj T-Handle Speed Set,2 pcs.,1/4",3/8 "
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9727
Zoro #
G2313661
UPC #
613364090183
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4", 3/8"

Details

Item
Adj T-Handle Speed Set
Number of Pieces
2
Product Type
Adj T-Handle Speed Set,2 pcs.,1/4",3/8 "

Description

Adj T-Handle Speed Set,2 pcs.,1/4 In.,3/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.