
1/4" Drive, 10mm Size, Metric Socket, 6 Points, Deep 6Pt, 1/4"Dr, 10mm
Mfr # 810MD
Zoro # G7029257
product price: $6.75
/eaSold in multiples of 2 for $13.50
Key Features
Size
10mm
Overall Length
50mm
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
810MD
Zoro #
G7029257
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
10mm
Overall Length
50mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep Impact
Material
Chrome Molybdenum Steel
Category Type
Impact Socket
Description
Deep Impact Socket,6Pt,1/4 In.Dr,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.