Zoro Homepage

1/4" Drive, 12mm Size, Metric Socket, 12 Points

  • Mfr # 812ZUMMG

  • Zoro # G7016438


product price: $19.99
/ea

Key Features

Drive Size
1/4"
Size
12mm
Overall Length
16.8mm
SAE or Metric
Metric
Number of Points
12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
812ZUMMG
Zoro #
G7016438
UPC #
00692763553833
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
12mm
Overall Length
16.8mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Material
Chrome Molybdenum Steel
Category Type
Universal Joints
Socket Type
Universal Magnetic Impact

Description

Impct Sckt,Mag,Univ,12 pt.,1/4 In.Dr,12mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.