
1/4" Drive, 13mm Size, Metric Socket, 6 Points, Standard 6Pt, 1/4"Dr, 13mm
Mfr # 813M
Zoro # G7031363
product price: $4.79
/eaSold in multiples of 3 for $14.37
Key Features
Size
13mm
Overall Length
23mm
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
813M
Zoro #
G7031363
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
13mm
Overall Length
23mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Steel
Socket Type
Standard Impact
Category Type
Impact Socket
Description
Standard 6Pt Impact Socket,1/4 In.Dr,13mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.