Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive, 1/4" Size, SAE Socket, 6 Points, Stnd 6Pt, 1/4"Dr, 1/4

  • Mfr # 0808

  • Zoro # G7029692


product price: $4.75
/ea
Sold in multiples of 3 for $14.25

Key Features

Drive Size
1/4"
Size
1/4"
Overall Length
23mm
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0808
Zoro #
G7029692
UPC #
-
Country of Origin
Thailand

Dimensions

Drive Size
1/4"
Size
1/4"
Overall Length
23mm

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Steel
Category Type
Impact Socket
Socket Type
Standard Impact

Description

Stnd Impact Socket,6Pt,1/4 In.Dr 1/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.