
1/4" Drive, 15mm Size, Metric Socket, 6 Points, Magnetic, 6 pt., 1/4"Dr, 15mm
Mfr # 815MMG
Zoro # G7016410
product price: $9.02
/eaKey Features
Size
15mm
Overall Length
23mm
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
815MMG
Zoro #
G7016410
UPC #
00613364022825
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
15mm
Overall Length
23mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Steel
Description
Impact Socket,Magnetic,6 pt.,1/4 In.Dr,15mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.