Zoro Homepage

1/4" Drive, 15mm Size, Metric Socket, 6 Points, Standard 6 Pnt 1/4"Dr, 15mm

  • Mfr # 815M

  • Zoro # G7030453


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Size
15mm
Overall Length
23mm
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
815M
Zoro #
G7030453
UPC #
00613364029480
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
15mm
Overall Length
23mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Socket Type
Standard Impact
Material
Chrome Molybdenum Steel

Description

Standard 6 Pnt Impact Socket,1/4 In.Dr,15mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.