Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive, 5.5mm Size, Metric Socket, 6 Points, Deep, 6 pt., 1/4"Dr, 5.5mm

  • Mfr # 8055MD

  • Zoro # G7016079


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Drive Size
1/4"
Size
5.5mm
Overall Length
50mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8055MD
Zoro #
G7016079
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
5.5mm
Overall Length
50mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Deep Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Steel

Description

Impact Socket,Deep,6 pt.,1/4 In.Dr,5.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.