Zoro Homepage

1/4" Drive, 5.5mm Size, Metric Socket, 6 Points, Stnd Mgntc Impct 6Pt, 1/4"Dr, 5.5mm

  • Mfr # 8055MMG

  • Zoro # G7029850


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Drive Size
1/4"
Size
5.5mm
Overall Length
23mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8055MMG
Zoro #
G7029850
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
5.5mm
Overall Length
23mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Steel
Socket Type
Magnetic Impact

Description

Stnd Mgntc Impct Socket,6Pt,1/4 In.Dr 5.5mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.