Zoro Homepage

1/4" Drive, 7mm Size, Metric Socket, 6 Points, Stnd 6Pt, 1/4"Dr, 7mm

  • Mfr # 807M

  • Zoro # G7029738


product price: $5.19
/ea
Sold in multiples of 3 for $15.57

Key Features

Size
7mm
Overall Length
23mm
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
807M
Zoro #
G7029738
UPC #
00613364608074
Country of Origin
Thailand

Dimensions

Drive Size
1/4"
Size
7mm
Overall Length
23mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Socket Type
Standard Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Steel

Description

Stnd Impact Socket,6Pt,1/4 In.Dr 7mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.