
1/4" Drive, 8mm Size, Metric Socket, 6 Points, Stnd 6Pt, 1/4"Dr, 8mm
Mfr # 808M
Zoro # G7029799
product price: $7.15
/eaSold in multiples of 3 for $21.45
Key Features
Size
8mm
Overall Length
23mm
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
808M
Zoro #
G7029799
UPC #
00613364608081
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
8mm
Overall Length
23mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Category Type
Impact Socket
Socket Type
Standard Impact
Material
Chrome Molybdenum Steel
Description
Stnd Impact Socket,6Pt,1/4 In.Dr 8mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.