
1/4" Drive Deep Impact Socket Set, Metric, 9 pcs
Mfr # 1812
Zoro # G7053249
product price: $48.65
/eaKey Features
Drive Size
1/4"
Number of Pieces
9
Finish
Chrome
Material
Molybdenum Alloy Steel
SAE or Metric
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1812
Zoro #
G7053249
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Details
Item
Deep Impact Socket Set
Number of Pieces
9
Finish
Chrome
Material
Molybdenum Alloy Steel
SAE or Metric
Metric
Measurement Type
Metric
Includes
(9) 1/4" Drive Deep Metric Socket Impact Set 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm and 13mm.
Description
Deep Metric Socket Impact Set,9PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.