Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Drive Impact Socket, Metric, 45mm L

  • Mfr # 807UM

  • Zoro # G7030042


product price: $15.55
/ea

Key Features

Drive Size
1/4"
Overall Length
45mm
SAE or Metric
Metric
Socket Type
Universal Impact
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
807UM
Zoro #
G7030042
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
45mm
Size
7mm

Details

Item
Impact Socket
SAE or Metric
Metric
Socket Type
Universal Impact
Number of Points
6
Material
Chrome Molybdenum Steel
Category Type
Impact Socket

Description

Universal Impact Socket,6Pt,1/4 In.Dr 7mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.