Zoro Homepage

1/4" Drive Impact Socket, Metric, 49mm L

  • Mfr # 814UM

  • Zoro # G7015710


product price: $18.25
/ea

Key Features

Drive Size
1/4"
Overall Length
49mm
SAE or Metric
Metric
Socket Type
Universal Impact
Category Type
Universal Joints
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
814UM
Zoro #
G7015710
UPC #
00613364158142
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Overall Length
49mm
Size
14mm

Details

Item
Impact Socket
SAE or Metric
Metric
Socket Type
Universal Impact
Category Type
Universal Joints
Material
Chrome Molybdenum Steel
Number of Points
6

Description

Impct Sckt,Univ,6 pt.,1/4 In. Drive,14mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.