Zoro Homepage

1/4" Drive Magnetc Imp Socket Set, Metric, 14 pcs

  • Mfr # 1831

  • Zoro # G2313488


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Number of Pieces
14
Measurement Type
Metric
Product Type
Magnetc Imp Sckt Set,Metric,14 pcs.,1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1831
Zoro #
G2313488
UPC #
613364076446
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Magnetc Imp Socket Set
Number of Pieces
14
Measurement Type
Metric
Product Type
Magnetc Imp Sckt Set,Metric,14 pcs.,1/4"

Description

Magnetc Imp Sckt Set,Metric,14 pcs.,1/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.