Zoro Homepage

1/4" Drive, T15 Torx(R) Socket, T15 Internal Star 1/4"Dr

  • Mfr # 1820S2

  • Zoro # G7030383


product price: $5.25
/ea
Sold in multiples of 2 for $10.50

Key Features

Drive Size
1/4"
SAE or Metric
Torx(R)
Socket Type
Internal Star Impact
Material
Chrome Molybdenum Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1820S2
Zoro #
G7030383
UPC #
00613364019382
Country of Origin
Thailand

Dimensions

Drive Size
1/4"
Size
T15

Details

Item
Star Socket
SAE or Metric
Torx(R)
Socket Type
Internal Star Impact
Material
Chrome Molybdenum Alloy Steel

Description

T15 Internal Star Socket,1/4 In.Dr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.