Zoro Homepage

1/4" Drive Universal Impact Socket Set, Metric, 12 pcs

  • Mfr # 1814

  • Zoro # G2450886


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Drive Size
1/4"
SAE or Metric
Metric
Number of Pieces
12
Includes
(12) 1/4" Drive Universal Metric Impact Socket Set: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm,13mm, 14mm, 15mm
Material
Chrome Molybdenum Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1814
Zoro #
G2450886
UPC #
613364218143
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"

Details

Item
Universal Impact Socket Set
SAE or Metric
Metric
Number of Pieces
12
Includes
(12) 1/4" Drive Universal Metric Impact Socket Set: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm,13mm, 14mm, 15mm
Material
Chrome Molybdenum Alloy Steel
Measurement Type
Metric
Finish
Black Oxide

Description

This SUNEX 1/4" Drive Universal Impact Socket Set is a 12-piece set with a metric measurement type and a black oxide finish. It is made of chrome molybdenum alloy steel and includes (12) 1/4" Drive Universal Metric Impact Sockets: 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, and 15mm.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.