
1/4" Drive Universal Impact Socket Set, SAE, 6 pcs
Mfr # 1813
Zoro # G7050080
product price: $75.69
/ea
Free Shipping & Returns
Key Features
Drive Size
1/4"
SAE or Metric
SAE
Number of Pieces
6
Material
Molybdenum Alloy Steel
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1813
Zoro #
G7050080
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Details
Item
Universal Impact Socket Set
SAE or Metric
SAE
Number of Pieces
6
Material
Molybdenum Alloy Steel
Finish
Chrome
Measurement Type
SAE
Includes
(6) 1/4" Drive Universal SAE Impact Socket Set 1/4", 5/16", 3/8", 7/16", 1/2" and 9/16".
Description
Uni SAE Impact Socket Set,1/4 In.Dr,6PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.