Shop SUNEX
See all product information
Create Account
Multi-Purpose Service Cart, Heavy Duty, 16 ga. Steel, 350 lb Load Capacity, 30" L, 16" W, 35.3" H
Mfr # 8005SC
Zoro # G2314833
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Overall Height
35.3"
Overall Length
30"
Overall Width
16"
Material
16 ga. Steel
Load Capacity
350 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8005SC
- Zoro #
- G2314833
- UPC #
- 613364780053
- Country of Origin
- China
Dimensions
- Overall Height
- 35.3"
- Overall Length
- 30"
- Overall Width
- 16"
Details
- Material
- 16 ga. Steel
- Load Capacity
- 350 lb
- Item
- Multi-Purpose Service Cart,Heavy Duty
- Wheel Type
- 2" Casters
- Utility Cart Item
- Multi-Purpose Service Cart
- Finish
- Powder Coated
- Caster Type
- (2) Locking
Description
Multi-Purpose Service Cart,Heavy Duty
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.