Shop AMERICAN FORGE & FOUNDRY
See all product information
Create Account
30"X16" SHELF FOR 961 CART, Steel, 38 In L, 5 In W, 27.5 In H
- Mfr # 964
- Zoro # G2177844
product price:
$
181.99
/ea
Free Shipping & Returns
Key Features
Overall Height
27.5 In
Overall Length
38 In
Overall Width
5 In
Material
Steel
Dimensions
30" x 24"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 964
- Zoro #
- G2177844
- UPC #
- 874015003857
- Country of Origin
- China
Dimensions
- Overall Height
- 27.5 In
- Overall Length
- 38 In
- Overall Width
- 5 In
- Dimensions
- 30" x 24"
Details
- Material
- Steel
- Item
- 30"X16" SHELF FOR 961 CART
Description
For model 961 polypropylene shop cart. Measures 30-inches length by 16-inches width. Shop cart sold separately.
- •For model 961 polypropylene shop cart
- •Measures 30-inches length by 16-inches width
- •Shop cart sold separately
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.