Zoro Homepage

3/4" Drive, 1-3/4" Size, SAE Socket, 6 Points, Impct Sckt, Deep, 6 pt., 3/4"Drive, 1-3/4

  • Mfr # 456D

  • Zoro # G7015351


product price: $33.25
/ea

Key Features

Drive Size
3/4"
Size
1-3/4"
Overall Length
85mm
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456D
Zoro #
G7015351
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
1-3/4"
Overall Length
85mm

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Steel
Socket Type
Deep Impact

Description

Impct Sckt,Deep,6 pt.,3/4 In.Drive,1-3/4 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.