
3/4" Drive, 1-3/8" Size, SAE Socket, 6 Points, 6Pt, 3/4"Dr, 1-3/8
Mfr # 0444
Zoro # G7040588
product price: $17.69
/eaKey Features
Size
1-3/8"
Overall Length
56mm
SAE or Metric
SAE
Number of Points
6
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0444
Zoro #
G7040588
UPC #
00613364000441
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
1-3/8"
Overall Length
56mm
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Category Type
Impact Socket
Socket Type
Standard Impact
Material
Chrome Molybdenum Steel
Description
Impact Socket,6Pt,3/4 In.Dr,1-3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.