
3/4" Drive, 13/16" Size, SAE Socket, 6 Points, Deep 6Pt, 3/4"Dr, 13/16
Mfr # 426D
Zoro # G7040113
product price: $17.79
/eaKey Features
Size
13/16"
Overall Length
85mm
SAE or Metric
SAE
Number of Points
6
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
426D
Zoro #
G7040113
UPC #
00613364804261
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
13/16"
Overall Length
85mm
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Category Type
Impact Socket
Socket Type
Deep Impact
Material
Chrome Molybdenum Steel
Description
Deep Impact Socket,6Pt,3/4 In.Dr,13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.