
3/4" Drive, 15/16" Size, SAE Socket, 6 Points, 6Pt, 3/4"Dr, 15/16
Mfr # 0430
Zoro # G7040630
product price: $16.95
/eaKey Features
Size
15/16"
Overall Length
52mm
SAE or Metric
SAE
Number of Points
6
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0430
Zoro #
G7040630
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
15/16"
Overall Length
52mm
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Socket Type
Standard Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Steel
Description
Impact Socket,6Pt,3/4 In.Dr,15/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.