Zoro Homepage

3/4" Drive, 2-1/8" Size, SAE Socket, 6 Points, 6Pt, 3/4"Dr, 2-1/8

  • Mfr # 0468

  • Zoro # G7040700


product price: $42.89
/ea

Key Features

Drive Size
3/4"
Size
2-1/8"
Overall Length
72mm
SAE or Metric
SAE
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0468
Zoro #
G7040700
UPC #
00613364000564
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
2-1/8"
Overall Length
72mm

Details

Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Category Type
Impact Socket
Material
Chrome Molybdenum Steel
Socket Type
Standard Impact

Description

Impact Socket,6Pt,3/4 In.Dr,2-1/8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.