
3/4" Drive, 2-5/16" Size, SAE Socket, 6 Points, Impct Sckt, Deep, 6 pt., 3/4"Drive, 2-5/16
Mfr # 474D
Zoro # G7015342
product price: $78.89
/ea
Free Shipping & Returns
Key Features
Drive Size
3/4"
Size
2-5/16"
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
474D
Zoro #
G7015342
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
2-5/16"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Material
Chrome Molybdenum Steel
Socket Type
Deep Impact
Description
Impct Sckt,Deep,6 pt.,3/4 In.Drive,2-5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.