
3/4" Drive, 2-5/8" Size, SAE Socket, 6 Points, 6Pt, 3/4"Dr, - 2-5/8
Mfr # 0484
Zoro # G7040560
product price: $77.95
/ea
Free Shipping & Returns
Key Features
Size
2-5/8"
Overall Length
80mm
SAE or Metric
SAE
Number of Points
6
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
0484
Zoro #
G7040560
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
2-5/8"
Overall Length
80mm
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
6
Category Type
Impact Socket
Socket Type
Standard Impact
Material
Chrome Molybdenum Steel
Description
Impact Socket,6Pt,3/4 In.Dr,- 2-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.