Zoro Homepage

3/4" Drive, 2-9/64" SAE Socket

  • Mfr # 10214

  • Zoro # G7016018


product price: $22.65
/ea

Key Features

Drive Size
3/4"
Size
2-9/64"
SAE or Metric
SAE
Socket Type
Ball Joint
Material
Chrome Molybdenum Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10214
Zoro #
G7016018
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"
Size
2-9/64"

Details

Item
Ball Joint Socket
SAE or Metric
SAE
Socket Type
Ball Joint
Material
Chrome Molybdenum Alloy Steel

Description

Ball Joint Socket,3/4 In. Drive,2-9/64 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.