
3/4" Drive, 24mm Size, Metric Socket, 12 Points, Thin Wall Impct Sckt, 3/4"Dr, 24mm
Mfr # 424MZT
Zoro # G7016928
product price: $17.50
/eaKey Features
Overall Length
52mm
SAE or Metric
Metric
Number of Points
12
Material
Chrome Molybdenum Steel
Socket Type
Deep Thin Wall Impact
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
424MZT
Zoro #
G7016928
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
24mm
Overall Length
52mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Material
Chrome Molybdenum Steel
Socket Type
Deep Thin Wall Impact
Description
Thin Wall Impct Sckt,12 pt.,3/4 In.Dr,24mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.