
3/4" Drive, 27mm Size, Metric Socket, 6 Points, 6Pt, 3/4"Dr, 27mm
Mfr # 427M
Zoro # G7040743
product price: $14.35
/eaKey Features
Size
27mm
Overall Length
52mm
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
427M
Zoro #
G7040743
UPC #
00613364604274
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/4"
Size
27mm
Overall Length
52mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Material
Chrome Molybdenum Steel
Description
Impact Socket,6Pt,3/4 In.Dr,27mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.