Zoro Homepage

3/4" Drive 29 pc SAE Deep Impact Socket Set

  • Mfr # 4695

  • Zoro # G2450764


product price: $808.99
/ea
Free Shipping & Returns

Key Features

Drive Size
3/4"
Number of Pieces
29
Finish
Black Oxide
Material
Chrome Molybdenum Alloy Steel
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4695
Zoro #
G2450764
UPC #
613364069103
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
3/4"

Details

Item
Deep Impact Socket Set
Number of Pieces
29
Finish
Black Oxide
Material
Chrome Molybdenum Alloy Steel
SAE or Metric
SAE
Measurement Type
SAE
Includes
(29) 3/4" Drive Deep Impact Socket Set: 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2", 2-1/16", 2-1/8", 2-3/16", 2-1/4", 2-5/16", 2-3/8", 2-7/16"; 2-1/2

Description

The SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 29 pcs is made of Chrome Molybdenum Alloy Steel and has a black oxide finish. It includes 29 pieces: 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2", 2-1/16", 2-1/8", 2-3/16", 2-1/4", 2-5/16", 2-3/8", 2-7/16"; 2-1/2. It has a 3/4" drive size and is SAE measurement type.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.